Artemis Semi Flush Mount, 10-Light, 21 In.W x 13.75 In.H, Matte Black/Matte Opal

  • Mfr # 494-10SF-MB

  • Zoro # G011799785


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Artemis
Number of Light Bulbs Required
10
Shade Finish
Matte Opal
Frame Material
Steel
Height
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-10SF-MB
Zoro #
G011799785
UPC #
685659185133
Country of Origin
China

Dimensions

Height
13.75 in
Width
21 in
Canopy Dimensions
5"L x 5"W
Length
21 in

Details

Fixture Series
Artemis
Item
Semi Flush Mount
Number of Light Bulbs Required
10
Shade Finish
Matte Opal
Frame Material
Steel
Standards
UL/ CUL Certified
Bulb Base
Candelabra
Frame Finish
Matte Black
Rated Location
Damp
Bulb Wattage
60
Dimmable
Yes
Shade Material
Glass
Collection
Artemis
Bulbs Included
No
Shade Finish/Color
Matte Opal
Location Rating
Damp
Number of Lights
10

Description

Make Mid-Century Modern aesthetics extend from floor to ceiling with a chic light fixture adding Art Deco influence and a crisp finish contrast. This semi-flush mount ceiling light from the Artemis collection invokes transitional and modern elements with a matte black finish steel spoke frame and gently curved shapes that cuddle matte opal glass globe shades. Downlighting and uplighting equal ambient illumination perfect for a kitchen, dining space, or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.