
Artemis Semi Flush Mount, 10-Light, 21 In.W x 13.75 In.H, Modern Gold/Matte Opal
Mfr # 494-10SF-MGLD
Zoro # G411799941
product price:Â $332.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Artemis
Number of Light Bulbs Required
10
Width
21 in
Bulb Wattage
60
Shade Finish
Matte Opal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-10SF-MGLD
Zoro #
G411799941
UPC #
685659185140
Country of Origin
China
Dimensions
Width
21 in
Height
13.75 in
Canopy Dimensions
5"L x 5"W
Length
21 in
Details
Fixture Series
Artemis
Item
Semi Flush Mount
Number of Light Bulbs Required
10
Bulb Wattage
60
Shade Finish
Matte Opal
Rated Location
Damp
Frame Material
Steel
Dimmable
Yes
Frame Finish
Modern Gold
Standards
UL/ CUL Certified
Shade Material
Glass
Bulb Base
Candelabra
Collection
Artemis
Location Rating
Damp
Bulbs Included
No
Number of Lights
10
Shade Finish/Color
Matte Opal
Description
Bring Mid-Century Modern aesthetics into the fold with a light fixture that embraces personality full-throttle. This semi-flush mount ceiling light from the Artemis collection invokes transitional and modern elements with a cool modern gold finish steel spoke frame and gently curved shapes that cuddle matte opal glass globe shades. Downlighting and uplighting equal ambient illumination perfect for a kitchen, dining space, or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.