
Artemis Vanity, 10-Light, 6.5 In.W x 45 In.L x 10.75 In.H, Chrome/Matte Opal
Mfr # 494-10V-CH
Zoro # G111799852
product price:Â $292.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
45 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-10V-CH
Zoro #
G111799852
UPC #
685659185089
Country of Origin
China
Dimensions
Height
10.75 in
Length
45 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
10
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Standards
UL/ CUL Certified
Housing Material
Steel
Series
Artemis
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Matte Opal
Frame Finish
Chrome
Frame Material
Steel
Shade Finish/Color
Matte Opal
Location Rating
Damp
Description
Take to heart design principles reinforcing the style creds of stylish light fixtures in a modern or transitional bath space. From the Artemis collection comes a fun redo of Mid-Century Modern flavor in a linear chrome finish steel frame and center curved holders clinging to delicate matte opal glass globe shades. Adding both uplighting and down lighting that crowns a spacious vanity, this delightful vanity light becomes a focal point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.