
Artemis Vanity, 10-Light, 6.5 In.W x 45 In.L x 10.75 In.H, Matte Black/Matte Opal
Mfr # 494-10V-MB
Zoro # G411799880
product price:Â $262.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
45 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494-10V-MB
Zoro #
G411799880
UPC #
685659185096
Country of Origin
China
Dimensions
Height
10.75 in
Length
45 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
10
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Standards
UL/ CUL Certified
Housing Material
Steel
Series
Artemis
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Damp
Shade Finish
Matte Opal
Shade Finish/Color
Matte Opal
Frame Material
Steel
Location Rating
Damp
Frame Finish
Matte Black
Description
Crisp aesthetics follow a bold finish palette with contrast and an artisanal nod to Mid-Century Modern style in a bathroom light fixture with pizzazz. The Artemis 10-light vanity light creates a perfect anchor for highlighting spacious vanities in transitional ensuite or guest bathrooms and delivers an eye-catching look. A linear matte black finish frame houses delicate matte opal glass globes providing a solid source of uplighting and downlighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.