
Artemis Vanity, 10-Light, 6.5 In.W x 45 In.L x 10.75 In.H, Modern Gold/Matte Opal
Mfr # 494-10V-MGLD
Zoro # G811799794
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
45 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-10V-MGLD
Zoro #
G811799794
UPC #
685659185102
Country of Origin
China
Dimensions
Height
10.75 in
Length
45 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Modern Gold
Number of Lights
10
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Standards
UL/ CUL Certified
Dimmable
Yes
Housing Material
Steel
Lamp Watts
60
Lamp Included
No
Series
Artemis
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Matte Opal
Location Rating
Damp
Shade Finish/Color
Matte Opal
Frame Material
Steel
Frame Finish
Modern Gold
Description
Mid-Century Modern style leans toward Art Deco inspiration to assemble a stylish bathroom light fixture with pizzazz. The Artemis 10-light vanity light creates a perfect anchor for highlighting spacious vanities in transitional ensuite or guest bathrooms and delivers an eye-catching look. A linear modern gold finish frame houses delicate matte opal glass globes providing a solid source of uplighting and downlighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.