
Artemis Vanity, 4-Light, 6.5 In.W x 13 In.L x 10.75 In.H, Brushed Nickel/Matte Opal
Mfr # 494-4V-BN
Zoro # G311799676
product price:Â $160.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
13 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-4V-BN
Zoro #
G311799676
UPC #
685659184952
Country of Origin
China
Dimensions
Height
10.75 in
Length
13 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Series
Artemis
Housing Material
Steel
Standards
UL/ CUL Certified
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Shade Finish
Matte Opal
Bulb Base
Candelabra
Rated Location
Damp
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Matte Opal
Frame Finish
Brushed Nickel
Description
Follow the subtle yet alluring curves that gently shape a festive look in a light fixture with timeless style. From the Artemis collection comes a four-light vanity light with design creds that boost the custom look of an ensuite or guest bath. A Mid-Century motif is updated to reflect contemporary flair with a shapely brushed nickel finish steel frame and wall mount and delicate matte opal glass shades, all created to attract attention from floor to ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.