
Artemis Vanity, 6-Light, 6.5 In.W x 25 In.L x 10.75 In.H, Brushed Nickel/Matte Opal
Mfr # 494-6V-BN
Zoro # G611799420
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
25 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494-6V-BN
Zoro #
G611799420
UPC #
685659184990
Country of Origin
China
Dimensions
Height
10.75 in
Length
25 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
6
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Series
Artemis
Lamp Included
No
Lamp Watts
60
Standards
UL/ CUL Certified
Housing Material
Steel
Dimmable
Yes
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Matte Opal
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Matte Opal
Frame Finish
Brushed Nickel
Description
Symmetry and balance juxtaposed with subtle artful curves create an unforgettable Mid-Century Modern aesthetic in this six-light vanity light from the Artemis collection, a perfect choice for a casual bath space with upscale taste. Follow the delightful convex shapes of a chic brushed nickel finish steel frame and the delicate flavor of matte opal glass globe shades. Delivering both uplighting and downlighting, this vanity light brings solid illumination to an ensuite or guest bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.