
Artemis Vanity, 6-Light, 6.5 In.W x 25 In.L x 10.75 In.H, Chrome/Matte Opal
Mfr # 494-6V-CH
Zoro # G611799574
product price:Â $194.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
25 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494-6V-CH
Zoro #
G611799574
UPC #
685659185003
Country of Origin
China
Dimensions
Height
10.75 in
Length
25 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
6
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Lamp Included
No
Standards
UL/ CUL Certified
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Series
Artemis
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Candelabra
Location Rating
Damp
Frame Finish
Chrome
Shade Finish/Color
Matte Opal
Frame Material
Steel
Description
Gleaming metal and soft glass merge to offer a striking light fixture with a mix of Mid-Century Modern style and an Art Deco vibe. Follow the delightful convex shapes of a brilliant chrome finish steel frame and the delicate flavor of matte opal glass globe shades that form an unforgettable look to this vanity light from the Artemis collection. Delivering both uplighting and downlighting, this vanity light brings solid illumination to an ensuite or guest bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.