
Artemis Vanity, 6-Light, 6.5 In.W x 25 In.L x 10.75 In.H, Matte Black/Matte Opal
Mfr # 494-6V-MB
Zoro # G511799575
product price:Â $186.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
25 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494-6V-MB
Zoro #
G511799575
UPC #
685659185010
Country of Origin
China
Dimensions
Height
10.75 in
Length
25 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
6
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Series
Artemis
Standards
UL/ CUL Certified
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Shade Finish
Matte Opal
Rated Location
Damp
Bulb Base
Candelabra
Location Rating
Damp
Shade Finish/Color
Matte Opal
Frame Material
Steel
Frame Finish
Matte Black
Description
Spot the charming Mid-Century Modern aesthetic with subtle Art Deco style in a six-light bathroom vanity light from the Artemis collection. Follow the delightful convex shapes of a bold black finish steel frame and the delicate flavor of matte opal glass globe shades that form a notable contrasting palette with extra personality. Delivering both uplighting and downlighting, this vanity light brings solid illumination to an ensuite or guest bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.