
Artemis Vanity, 8-Light, 6.5 In.W x 35 In.L x 10.75 In.H, Chrome/Matte Opal
Mfr # 494-8V-CH
Zoro # G611799536
product price:Â $244.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
35 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-8V-CH
Zoro #
G611799536
UPC #
685659185041
Country of Origin
China
Dimensions
Height
10.75 in
Length
35 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
8
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
60
Housing Material
Steel
Series
Artemis
Lamp Included
No
Bulb Base
Candelabra
Shade Finish
Matte Opal
Rated Location
Damp
Shade Finish/Color
Matte Opal
Frame Material
Steel
Location Rating
Damp
Frame Finish
Chrome
Description
Mid-Century Modern style and Art Deco attitude reflect in a bathroom vanity light with a sense of sophistication and strong ambient lighting. This eight-light vanity light from the Artemis collection checks all the boxes for a compelling design and convenient uplighting and downlighting infused by matte opal glass open globes. Linear sensibility joins alluring curves in a radiant chrome finish steel frame, wrapping up a host of decadent features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.