
Artemis Wall Sconce, 2-Light, 6.5 In.W x 5 In.L x 10.75 In.H, Brushed Nickel/Matte Opal
Mfr # 494-2S-BN
Zoro # G711800132
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Width
6.5 in
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494-2S-BN
Zoro #
G711800132
UPC #
685659184914
Country of Origin
China
Dimensions
Height
10.75 in
Width
6.5 in
Length
5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Included
No
Standards
UL/ CUL Certified
Series
Artemis
Lamp Watts
60
Number of Lights
2
Shade Finish
Matte Opal
Rated Location
Damp
Shade Material
Glass
Frame Material
Steel
Bulb Base
Candelabra
Collection
Artemis
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Matte Opal
Description
Simplicity turns modern and elegant in a Mid-Century Modern influenced design reflecting careful styling and adding a double dose of soft illumination. This two-light wall sconce from the Artemis collection makes good use of circular silhouetting, placing charming matte opal glass globe shades in a stacked fashion, as a brushed nickel finish steel frame delivers versatility and a gleaming quality ideal for a bath space or main living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.