
Artemis Wall Sconce, 2-Light, 6.5 In.W x 5 In.L x 10.75 In.H, Chrome/Matte Opal
Mfr # 494-2S-CH
Zoro # G311800143
product price: $122.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Width
6.5 in
Dimmable
Yes
Series
Artemis
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494-2S-CH
Zoro #
G311800143
UPC #
685659184921
Country of Origin
China
Dimensions
Height
10.75 in
Width
6.5 in
Length
5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Artemis
Lamp Included
No
Lamp Watts
60
Standards
UL/ CUL Certified
Shade Finish
Matte Opal
Number of Lights
2
Rated Location
Damp
Shade Material
Glass
Frame Material
Steel
Bulb Base
Candelabra
Frame Finish
Chrome
Location Rating
Damp
Collection
Artemis
Shade Finish/Color
Matte Opal
Description
Decadence adopts simple elegance in a light fixture with lasting sophistication and a romantic Mid-Century Modern vibe. This two-light wall sconce from the Artemis collection makes good use of circular silhouetting, placing charming matte opal glass globe shades in a stacked fashion, as a bright chrome finish steel frame delivers versatility and a gleaming quality ideal for a bath space or main living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.