
Artemis Wall Sconce, 2-Light, 6.5 In.W x 5 In.L x 10.75 In.H, Matte Black/Matte Opal (Discontinued)
- Mfr # 494-2S-MB
- Zoro # G011800108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-2S-MB
Zoro #
G011800108
UPC #
685659184938
Country of Origin
China
Dimensions
Height
10.75 in
Width
6.5 in
Length
5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
60
Standards
UL/ CUL Certified
Series
Artemis
Lamp Included
No
Shade Material
Glass
Frame Material
Steel
Shade Finish
Matte Opal
Rated Location
Damp
Bulb Base
Candelabra
Number of Lights
2
Collection
Artemis
Shade Finish/Color
Matte Opal
Frame Finish
Matte Black
Location Rating
Damp
Description
An iconic Mid-Century Modern vibe and a crisp contrasting finish palette deliver unforgettable character directing a new approach to lighting as decor. This two-light wall sconce from the Artemis collection makes good use of circular silhouetting, placing charming matte opal glass globe shades in a stacked fashion, as a matte black finish steel frame delivers a bold look and a festive aesthetic ideal for a bath space or main living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.