
Artemis Wall Sconce, 2-Light, 6.5 In.W x 5 In.L x 10.75 In.H, Modern Gold/Matte Opal (Discontinued)
- Mfr # 494-2S-MGLD
- Zoro # G211799622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-2S-MGLD
Zoro #
G211799622
UPC #
685659184945
Country of Origin
China
Dimensions
Height
10.75 in
Width
6.5 in
Length
5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Lamp Watts
60
Series
Artemis
Lamp Included
No
Standards
UL/ CUL Certified
Frame Material
Steel
Shade Finish
Matte Opal
Bulb Base
Candelabra
Rated Location
Damp
Shade Material
Glass
Number of Lights
2
Collection
Artemis
Frame Finish
Modern Gold
Location Rating
Damp
Shade Finish/Color
Matte Opal
Description
The sophisticated side of Mid-Century Modern lighting lives on with an Art Deco vibe in a light fixture with timeless style. This two-light wall sconce from the Artemis collection makes good use of circular silhouetting, placing charming matte opal glass globe shades in a stacked fashion, as a modern gold finish steel frame delivers a warm feel and a festive aesthetic ideal for a bath space or main living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.