Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ascension 10 Light Chandelier, Chrome

  • Mfr # 737-10CH

  • Zoro # G105835573


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Chrome
Standards
CUL/cETLu
Style
Architectural, Modern, Transitional, Electric, Industrial
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-10CH
Zoro #
G105835573
UPC #
685659159356
Country of Origin
China

Dimensions

Height
10.5"
Width
23.25"
Length
30"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Standards
CUL/cETLu
Style
Architectural, Modern, Transitional, Electric, Industrial
Number of Lights
10
Housing Material
Steel
Dimmable
Yes
Material
Steel
Series
Ascension
Rated Location
Dry
Bulb Base
Candelabra

Description

Bring the visual impact of a space-inspired fixture to any contemporary space, adding this dynamic ten-light chandelier to a modern dining room or living area. The sleek look of brilliant chrome finish steel shapes a linear frame and canopy with slender adjustable arms angled to create an abstract silhouette. This light from the Ascension collection captures attention when mounted on a straight or sloped ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.