Zoro Homepage

Ascension 10 Light Chandelier, Matte Black

  • Mfr # 737-10MB

  • Zoro # G405835914


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black
Series
Ascension
Standards
CUL/cETLu
Width
23.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-10MB
Zoro #
G405835914
UPC #
685659159349
Country of Origin
China

Dimensions

Width
23.25"
Length
30"
Height
10.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
10
Series
Ascension
Standards
CUL/cETLu
Color
Matte Black
Housing Material
Steel
Style
Architectural, Modern, Transitional, Electric, Industrial
Material
Steel
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra

Description

Bring the visual impact of a space-inspired fixture to any contemporary space, adding this dynamic ten-light chandelier to a modern dining room or living area. The sleek look of bold matte black finish steel shapes a linear frame and canopy with slender adjustable arms angled to create an abstract silhouette. This light from the Ascension collection captures attention when mounted on a straight or sloped ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.