Zoro Homepage

Ascension 16 Light Chandelier, Chrome

  • Mfr # 737-16CH

  • Zoro # G305835809


product price: $781.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Chrome
Material
Steel
Dimmable
Yes
Length
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-16CH
Zoro #
G305835809
UPC #
685659159370
Country of Origin
China

Dimensions

Length
42"
Width
32"
Height
15"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Material
Steel
Dimmable
Yes
Number of Lights
16
Style
Architectural, Modern, Transitional, Electric, Industrial
Series
Ascension
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

Embrace a unique ability to customize the silhouette of this sleek light fixture, a space-inspired design from the Ascension collection. This sixteen-light chandelier doubles down on contemporary attitude with a linear silhouette made up of a down rod, canopy, and adjustable arms fashioned of radiant chrome finish steel. Choose a design that complements a dining table or entertaining space while infusing modernistic style and a fresh look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.