Zoro Homepage

Ascension 16 Light Chandelier, Matte Black

  • Mfr # 737-16MB

  • Zoro # G305835878


product price: $614.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Matte Black
Housing Material
Steel
Series
Ascension
Style
Architectural, Modern, Transitional, Electric, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-16MB
Zoro #
G305835878
UPC #
685659159363
Country of Origin
China

Dimensions

Length
42"
Width
32"
Height
15"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Housing Material
Steel
Series
Ascension
Style
Architectural, Modern, Transitional, Electric, Industrial
Color
Matte Black
Dimmable
Yes
Number of Lights
16
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

Embrace a unique ability to customize the silhouette of this sleek light fixture, a space-inspired design from the Ascension collection. This sixteen-light chandelier doubles down on contemporary attitude with a linear silhouette made up of a down rod, canopy, and adjustable arms fashioned of bold matte black finish steel. Choose a design that complements a dining table or entertaining space while infusing modernistic style and a fresh look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.