Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ascension 20 Light Chandelier, Chrome

  • Mfr # 737-20CH

  • Zoro # G505835784


product price: $1,203.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Finish
Chrome
Series
Ascension
Housing Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-20CH
Zoro #
G505835784
UPC #
685659159394
Country of Origin
China

Dimensions

Width
47.5"
Length
60"
Height
18"
Cord/Wire Length
170 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Series
Ascension
Housing Material
Steel
Standards
CUL/cETLu
Style
Architectural, Modern, Transitional, Electric, Industrial
Number of Lights
20
Dimmable
Yes
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

The ultimate in contemporary dynamic style rests in the customizable design of the Ascension twenty-light chandelier. With slender arms that rotate, this fixture crafted of gleaming chrome finish steel delivers a dynamic space-age look that stands out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.