Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ascension 20 Light Chandelier, Matte Black

  • Mfr # 737-20MB

  • Zoro # G005835772


product price: $1,004.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Matte Black
Length
60"
Height
18"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-20MB
Zoro #
G005835772
UPC #
685659159387
Country of Origin
China

Dimensions

Length
60"
Height
18"
Width
47.5"
Cord/Wire Length
170 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Housing Material
Steel
Color
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Style
Architectural, Modern, Transitional, Electric, Industrial
Series
Ascension
Material
Steel
Number of Lights
20
Rated Location
Dry
Bulb Base
Candelabra

Description

The ultimate in contemporary dynamic style rests in the customizable design of the Ascension twenty-light chandelier. With slender arms that rotate, this fixture crafted of bold matte black finish steel delivers a dynamic space-age look that stands out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.