Zoro Homepage

Ashbury 6 Light Pendant, Chrome

  • Mfr # 178-6

  • Zoro # G505840689


product price: $872.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
35"
Length
18.5"
Width
18.5"
Number of Lights
6
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-6
Zoro #
G505840689
UPC #
685659006759
Country of Origin
China

Dimensions

Height
35"
Length
18.5"
Width
18.5"
Cord/Wire Length
96 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in

Details

Number of Lights
6
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Pendant
Finish
Chrome
Dimmable
Yes
Standards
CUL/cETLu
Watts
60
Series
Ashbury
Material
Steel
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Bulb Base
Candelabra
Rated Location
Dry

Description

This pendent fixture creates a very modern look with a classical twist. Clear beveled glass and chrome geometric shapes bring modern sleekness to any room with the warm traditional glow of matte opal glass on the inside for a pleasant contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.