Asher Outdoor Wall, 1-Light, 12 In.W x 13 In.L x 11 In.H, Oil Rubbed Bronze/Sandblast

  • Mfr # 544B-ORBZ-LED
  • Zoro # G911672836
product price: 
$
334.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
11 in
Length
13 in
Series
Asher
Watts
18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
544B-ORBZ-LED
Zoro #
G911672836
UPC #
685659178784
Country of Origin
China
Item
Outdoor Wall
Series
Asher
Watts
18
Finish
Oil Rubbed Bronze
Color Temperature
2700 K
Standards
SGS
Lamp Included
Yes
Housing Material
Aluminum
Color Temp.
2700 K
CRI
CRI> 90
Rated Location
Wet
Delivered Lumens
850
Dimmable
Yes
Shade Finish
Sandblast
Bulb Base
LED-Integrated
Number of Lights
1
Source Lumens
1580
Frame Finish
Oil Rubbed Bronze
Shade Material
Aluminum
Collection
Asher
LED Delivered Lumen
850
Frame Material
Aluminum
Shade Finish/Color
Sandblast
LED Source Lumen
1580
Location Rating
Wet

Dimensions

Width
12 in
Height
11 in
Length
13 in
Canopy Dimensions
9.45 in x 9.45 in
Backplate Dimensions
9.45" L x 9.45" W

Description

Embrace simplicity in design to offer complementary modern repurposing of a classic village theme. From the Asher collection, this one-light outdoor wall sconce features construction of glam-inspired oil rubbed bronze aluminum with a sandblast effect on its conical shade. Perfect for residential structures, this sconce aligns with updated custom aesthetics.

Ratings & reviews