Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashling 4 Light Pendant, Brushed Nickel & Matte Opal

  • Mfr # 6002-4S-BN

  • Zoro # G005841506


product price: $602.00
/ea
Free Shipping & Returns

Key Features

Height
20.63"
Length
17.25"
Width
19.88"
Number of Lights
4
Style
contemporary; metropolitan; architectural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-4S-BN
Zoro #
G005841506
UPC #
685659065770
Country of Origin
China

Dimensions

Height
20.63"
Length
17.25"
Width
19.88"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
4
Style
contemporary; metropolitan; architectural
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Ashling
Standards
CUL/cETLu
Watts
60
Material
Steel
Dimmable
Yes
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Candelabra

Description

The multi-layered, orb arms of the Ashling collection offer a stunning contemporary look. Sleekly finished in dual tone Bronze and Gold, or solely in Brushed Nickel, these fixtures are stylish with or without the Matte Opal shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.