Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 1 Light Flush Mount, Brushed Nickel & Clear

  • Mfr # 460F1-BN

  • Zoro # G405835563


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Length
6"
Width
6"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460F1-BN
Zoro #
G405835563
UPC #
685659083606
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
7.25"
Canopy Dimensions
5 in x 5 in

Details

Watts
100
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Series
Ashton
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
1
Shade Finish
Clear
Shade Material
Glass
Rated Location
Damp

Description

With lithesome curves, the sleek mount of this one-light flush mount embraces the flowing lines of the clear glass shade. A Hampton influenced style brings the beach inside with a brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.