Zoro Homepage

Ashton 1 Light Mini Pendant, Bronze & Clear

  • Mfr # 460MP-BRZ

  • Zoro # G105841499


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
6"
Width
6"
Number of Lights
1
Style
transitional; fusion; contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MP-BRZ
Zoro #
G105841499
UPC #
685659083644
Country of Origin
China

Dimensions

Height
5"
Length
6"
Width
6"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional; fusion; contemporary
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze
Standards
CUL/cETLu
Dimmable
Yes
Watts
100
Series
Ashton
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

With an industrial influenced line, the long arm hugs the flowing curves of the bowl styled clear glass shade. A rustic farmhouse fusion style cozily invites with the warmth of the bronze finish of this one-light mini pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.