Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 1 Light Mini Pendant, Brushed Nickel & Clear

  • Mfr # 460MP-BN

  • Zoro # G905841439


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
6"
Width
6"
Number of Lights
1
Style
coastal; nautical; traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MP-BN
Zoro #
G905841439
UPC #
685659083637
Country of Origin
China

Dimensions

Height
5"
Length
6"
Width
6"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
coastal; nautical; traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Dimmable
Yes
Watts
100
Material
Steel
Series
Ashton
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

With a long line, the pendant arm highlights the flowing arc of the clear glass bowl shape shade. A coastal influenced nautical style gives lustrously beachy feel to the brushed nickel finish of this one-light mini pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.