Zoro Homepage
This item is Discontinued.
Z-Lite Ashton 1 Light Wall Sconce, Brushed Nickel & Matte Opal 443-1S-BN

Ashton 1 Light Wall Sconce, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 443-1S-BN
  • Zoro # G405841229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-1S-BN
Zoro #
G405841229
UPC #
685659064162
Country of Origin
China

Dimensions

Height
8"
Width
6"

Details

Finish
Brushed Nickel
Item
Wall Sconce
Series
Ashton
Lamp Watts
100
Housing Material
Steel

Description

The graceful sweeping arms of the Brushed Nickel fixture synchronized with the elegant curves of the Matte Opal shades give the Ashton collection a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.