Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 2 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 443F2-MB

  • Zoro # G005835888


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443F2-MB
Zoro #
G005835888
UPC #
685659143515
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
6.5"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Ashton
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Damp

Description

Make lighting work as a decor staple in a room devoted to easy living and solid taste from floor to ceiling. With a gorgeous Matte Black finish metal mount and domed Matte Opal glass shade, this two-light flush mount ceiling light lends a transitional flavor with contemporary verve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.