Zoro Homepage
This item is Discontinued.
Z-Lite Ashton 2 Light Vanity, Bronze & Clear 460-2V-BRZ

Ashton 2 Light Vanity, Bronze & Clear (Discontinued)

  • Mfr # 460-2V-BRZ
  • Zoro # G505835036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-2V-BRZ
Zoro #
G505835036
UPC #
685659083439
Country of Origin
China

Dimensions

Height
8"
Length
7.25"
Width
14.5"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Style
transitional; fusion; contemporary
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Series
Ashton
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

The bronze finish gleams warmly with a rustic influenced industrial farmhouse fusion style bring a certain charm to this two-light vanity. Swoop graciously, the gently arced arm clasps the flowing curves of the bowl styled clear glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.