Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 3 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 443F3-MB

  • Zoro # G005835864


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443F3-MB
Zoro #
G005835864
UPC #
685659143522
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
8"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Series
Ashton
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Material
Glass
Shade Finish
Matte Opal

Description

Make lighting work as a decor staple in a room devoted to easy living and solid taste from floor to ceiling. With a Matte Black finish metal mount and domed Matte Opal glass shade, this three-light flush mount ceiling light illuminates a larger living space as it completes a custom design scheme that works in modern or transitional settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.