Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 3 Light Semi Flush Mount, Chrome & Matte Opal

  • Mfr # 443SF-CH

  • Zoro # G805841744


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Glass Color
Matte Opal
Height
11 in
Length
15-3/4 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443SF-CH
Zoro #
G805841744
UPC #
685659057522
Country of Origin
China

Dimensions

Width
15-3/4 in
Height
11 in
Length
15-3/4 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Ashton
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Finish
Matte Opal
Bulb Base
Medium
Shade Material
Glass
Dimmable
Yes
Bulb Wattage
100 W
Frame Material
Steel
Frame Finish
Chrome
Rated Location
Damp

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.