Zoro Homepage

Ashton 3 Light Semi Flush Mount, Matte Black & Matte Opal

  • Mfr # 443SF-MB

  • Zoro # G905841736


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Matte Opal
Length
15-3/4 in
Height
11 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443SF-MB
Zoro #
G905841736
UPC #
685659143539
Country of Origin
China

Dimensions

Length
15-3/4 in
Height
11 in
Width
15-3/4 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Ashton
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Wattage
100 W
Frame Finish
Matte Black
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Medium
Dimmable
Yes
Frame Material
Steel

Description

Make lighting work as a decor staple in a room devoted to easy living and solid taste from floor to ceiling. With a Matte Black finish metal mount and domed Matte Opal glass shade, this three-light semi-flush mount ceiling light presents a classic modern or transitional aesthetic while drawing deserved attention.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.