Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aslin Gold Leaf 1 Light Wall Sconce

  • Mfr # 830-1S-GLF

  • Zoro # G522842796


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shade Finish
White
Series
Aslin
Body Material
Steel
Shade Material
Fabric
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-1S-GLF
Zoro #
G522842796
UPC #
685659214499
Country of Origin
India

Dimensions

Length
7-1/2 in
Height
12-1/4 in
Width
5 in

Details

Shade Finish
White
Series
Aslin
Body Material
Steel
Shade Material
Fabric
Includes
Installation hardware
Item
Wall Sconce
Damp/Wet Rating
Damp
Shade Color
Gold Leaf
Fixture Voltage
120 V

Description

An indulgent botanical motif offers earthy elegance in this one-light wall sconce, a superb choice for living rooms, bedrooms, and hallways. Warm gold leaf finish steel construction shows refined detail of a fixture devoted to nature, with alluringly shaped fronds becoming a focal point. Use dimmable lighting to adjust illumination levels delivering even more sheer elegance and mood lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.