Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aslin Textured White 8 Light Chandelier

  • Mfr # 830-42TXWH

  • Zoro # G822842724


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Width
42 in
Shade Finish
White
Series
Aslin
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-42TXWH
Zoro #
G822842724
UPC #
685659214567
Country of Origin
India

Dimensions

Width
42 in
Length
42 in
Height
29-1/2 in

Details

Damp/Wet Rating
Damp
Shade Finish
White
Series
Aslin
Item
Chandelier
Includes
Installation hardware
Color
Textured White
Shade Material
Fabric
Voltage
120 V
Material
Steel

Description

Invite a botanical artisan look to a dining room, foyer, or bedroom with an elegant eight-light chandelier devoted to a depiction of nature. With textured white finish steel framing, its curved arms and delicately shaped frond accents create a statement-making look of custom design, completed with smooth holders and candelabra bulb bases as dimmable lighting completes a chic fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.