Zoro Homepage

Aspen 1 Light Outdoor, Black And Clear Seedy

  • Mfr # 554PHB-BK

  • Zoro # G105836549


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
16.25"
Dimmable
Yes
Series
Aspen
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHB-BK
Zoro #
G105836549
UPC #
685659065220
Country of Origin
China

Dimensions

Height
16.25"
Length
11"
Width
11"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Yes
Series
Aspen
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
100
Number of Lamps
1
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.