Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspen 1 Light Outdoor, Black And Clear Seedy

  • Mfr # 554PHM-519P-BK

  • Zoro # G505836484


product price: $652.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Width
10"
Dimmable
Yes
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHM-519P-BK
Zoro #
G505836484
UPC #
685659067521
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
108.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Dimmable
Yes
Bulb Base Type
Medium
Series
Aspen
Watts
100
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.