Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554CHB-ORB

  • Zoro # G005842039


product price:  $282.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
11"
Width
11"
Height
14.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554CHB-ORB
Zoro #
G005842039
UPC #
685659065336
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
14.13"
Chain Length
72"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Series
Aspen
Shade Material
Glass
UL Listed
CUL/cETLu
Frame Finish
Oil Rubbed Bronze
Light Bulb Wattage
100 W
Dimmable
Yes
Style
contemporary; coastal; nautical; seaside
Frame Material
Aluminum
Rated Location
Wet
Shade Finish
Clear Seedy
Damp/Wet Rating
Damp

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.