Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHB-554PM-ORB

  • Zoro # G705836567


product price:  $316.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Series
Aspen
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHB-554PM-ORB
Zoro #
G705836567
UPC #
685659067514
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
18.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Series
Aspen
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Watts
100
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.