Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHB-ORB

  • Zoro # G105836587


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Series
Aspen
Height
16.25"
Bulb Base Type
Medium
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHB-ORB
Zoro #
G105836587
UPC #
685659065329
Country of Origin
China

Dimensions

Height
16.25"
Width
11"
Length
11"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Series
Aspen
Bulb Base Type
Medium
Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Number of Lamps
1
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.