Zoro Homepage

Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHM-ORB

  • Zoro # G405836645


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
9"
Height
14.75"
Standards
CUL/cETLu
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHM-ORB
Zoro #
G405836645
UPC #
685659065312
Country of Origin
China

Dimensions

Width
9"
Height
14.75"
Length
9"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
1
Series
Aspen
Watts
100
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.