This item is Discontinued.

Z-Lite Aspen 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy 554PHBS-SQPM-ORB

This item is Discontinued.

Z-Lite

Aspen 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy (Discontinued)

Mfr # 554PHBS-SQPM-ORB
Zoro # G805836481
UPC # 685659082012
Country of Origin China
Category Post Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554PHBS-SQPM-ORB
Zoro #
G805836481
UPC #
685659082012
Country of Origin
China

Dimensions

Length
11"
Height
17.5"
Width
11"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Series
Aspen
Standards
CUL/cETLu
Housing Material
Aluminum
Number of Lamps
1
Watts
100
Bulb Base Type
Medium
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

Enjoy a modern twist to a classic village-themed motif in this oil-rubbed bronze pier-mounted post light fixture. Durable aluminium construction offers a long life, while a charming dual frame build shows off a stylish seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.