
Aspen 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
Mfr # 554PHMS-SQPM-ORB
Zoro # G405836614
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Lamps
1
Series
Aspen
Watts
100
Length
9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554PHMS-SQPM-ORB
Zoro #
G405836614
UPC #
685659082036
Country of Origin
China
Dimensions
Length
9"
Height
16"
Width
9"
Details
Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
1
Series
Aspen
Watts
100
Dimmable
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base Type
Medium
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy
Description
Watch an exterior landscape come to life with the addition of this elegant oil rubbed bronze finish pier mounted fixture. Featuring a dynamic aluminium dual frame, its seedy glass shade adds a perfect finishing touch and a ton of contemporary personality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.