Aspen 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 554PHBS-BK

  • Zoro # G505836507


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Length
11"
Series
Aspen
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHBS-BK
Zoro #
G505836507
UPC #
685659077155
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
15"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Series
Aspen
Number of Lamps
1
Bulb Base Type
Medium
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Make the most of an outdoor light with this charming post mount fixture. Given a sleek black finish, its sturdy aluminium dual frame houses a tasteful seedy glass shade and radiates a stylish modern ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.