Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspen 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 554PHMS-BK

  • Zoro # G705836642


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Length
9"
Number of Lamps
1
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHMS-BK
Zoro #
G705836642
UPC #
685659077131
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
13.27"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
CUL/cETLu
Number of Lamps
1
Bulb Base Type
Medium
Series
Aspen
Housing Material
Aluminum
Watts
100
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Attention to detail offers a stylish design that makes this outdoor post mount fixture an ideal choice for updated craftsman-inspired exteriors. Its black finish aluminium dual-frame housing nestles a romantic seedy glass shade and delivers a tasteful aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.