This item is Discontinued.

Z-Lite Aspen 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy 554PHBS-536P-ORB

Aspen 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy (Discontinued)

  • Mfr # 554PHBS-536P-ORB
  • Zoro # G405836584
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554PHBS-536P-ORB
Zoro #
G405836584
UPC #
685659082135
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
111"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Series
Aspen
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

Update an exterior space with a beautifully stylish outdoor post light. With a modern silhouette emphasizing geometric angles and a dual frame, its oil rubbed bronze finish delivers a gorgeous accent to a dramatic seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.