Aspen 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 554PHXLR-533PM-ORB
- Zoro # G305836561
product price:Â
$
338.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Watts
60
Series
Aspen
Housing Material
Aluminum
Bulb Base Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554PHXLR-533PM-ORB
- Zoro #
- G305836561
- UPC #
- 685659082050
- Country of Origin
- China
Dimensions
- Length
- 11"
- Width
- 11"
- Height
- 24.5"
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Watts
- 60
- Series
- Aspen
- Housing Material
- Aluminum
- Bulb Base Type
- Candelabra
- Standards
- CUL/cETLu
- Dimmable
- Yes
- Number of Lamps
- 3
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
Description
Enjoy a lush oil rubbed bronze finish that adds a warm update to the craftsman look of this three-light outdoor pier mounted fixture. Light up an exterior space in style with a durable aluminium dual frame that houses a romantic, texture-inspired seedy glass shade and a candelabra style bulb base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.