Aspen 3 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 554PHXLR-BK

  • Zoro # G305836479


product price:  $312.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Height
22.44"
Series
Aspen
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHXLR-BK
Zoro #
G305836479
UPC #
685659077193
Country of Origin
China

Dimensions

Height
22.44"
Length
11"
Width
11"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
3
Series
Aspen
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base Type
Candelabra
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Personality and character mark the motif of this elegant three-light outdoor post mount fixture. Durable aluminium provides a solid frame in a sleek black finish, complementing a seedy glass shade that shields a trio of bulbs in a dramatic candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.