Aspen 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHXLR-519P-BK

  • Zoro # G205836579


product price:  $758.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
11"
Dimmable
Yes
Length
11"
Height
118.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHXLR-519P-BK
Zoro #
G205836579
UPC #
685659082166
Country of Origin
China

Dimensions

Width
11"
Length
11"
Height
118.44"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Watts
60
Number of Lamps
3
Housing Material
Aluminum
Series
Aspen
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

Artistic styling adds a traditional feel to this black finish three-light outdoor post mounted fixture. Durable aluminium forms a sturdy body and a dual frame accentuating a seedy glass shade and a candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.