This item is Discontinued.

Z-Lite Aspen 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 554PHXLR-557P-BK

Aspen 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 554PHXLR-557P-BK
  • Zoro # G505836552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHXLR-557P-BK
Zoro #
G505836552
UPC #
685659082210
Country of Origin
China

Dimensions

Height
118.44"
Width
12.38"
Length
11"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60
Series
Aspen
Housing Material
Aluminum
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

A classic, artistic look mirrors signature style in this three-light outdoor post mounted fixture. Constructed from durable aluminium and given a sleek black finish, its dual frame and seedy glass shade enhance the romantic feel of a candelabra-style bulb mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.