Aspen 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHXLS-536P-BK

  • Zoro # G505836460


product price:  $882.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHXLS-536P-BK
Zoro #
G505836460
UPC #
685659082180
Country of Origin
China

Dimensions

Height
116.87"
Width
11"
Length
11"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminum
Series
Aspen
Standards
CUL/cETLu
Number of Lamps
3
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Designed with artistry in mind, this three-light outdoor post mounted fixture delivers a fresh craftsman look to any exterior yard or homefront. Romantic seedy glass creates a stylish shade over a candelabra-style bulb mount, and a durable aluminium frame with a sleek black finish completes a tasteful, sophisticated aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.